Archera "New York" 110" X 20" Black And Brown New York Metal Wall Decor

  • Mfr # 608644

  • Zoro # G722883469


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Brown
Shape
Rectangle
Orientation
Horizontal Only
Mirrored
No
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608644
Zoro #
G722883469
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
3 in
Length
110 in

Details

Color
Black, Brown
Item
Wall Decor
Shape
Rectangle
Orientation
Horizontal Only
Mirrored
No
Style
Modern
Material
Metal
Lighted
Yes
Construction Method
Handmade
Fringe/Tassels Included
No
Commercial Use
No
Assembly Required
No
Outdoor Suitability
No
Wall Decor Type
Hanging Text
Hooks Included
No
Finish Style
No Distressing

Description

Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 110.00-inch h x 20.00-inch w x 3.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.