Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ash Gray Leather Modular U Shaped Eight Piece Corner Sectional
- Mfr # 643957
- Zoro # G123440230
product price:Â
$
11,161.99
/ea
Key Features
Recline
Yes
Length
39 in
Style
Modern
Upholstery Material
Leather
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643957
- Zoro #
- G123440230
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Style
- Modern
- Upholstery Material
- Leather
- Color
- Silver
- Sectional Orientation
- Reversible
- Finish
- Unfinished
- Sectional Design
- Modular
- Item
- Sectionals
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Capacity
- 6
- Shape
- U Shaped
- Hand Crafted
- No
- Upholstery Color
- Ash Gray
- Reclining Type
- Power - Push Button
- Number of Pieces
- 8
- Sectional Type
- Corner Sectional
Dimensions
- Length
- 39 in
- Width
- 174 in
- Depth
- 41 in
Description
Superior construction from fabulously soft and high-grade leather gives this ash gray leather modular u shaped eight piece corner sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.