
Asia via Honolulu Vintage Travel Unframed Print Wall Art
Mfr # 388269
Zoro # G922889759
product price:Â $42.75
/eaKey Features
Commercial Use
Yes
Subject
Advertisements
Material
Paper
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388269
Zoro #
G922889759
UPC #
-
Country of Origin
United States
Dimensions
Length
32 in
Depth
0.1 in
Width
24 in
Details
Commercial Use
Yes
Subject
Advertisements
Material
Paper
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Color
Blue, Red
Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art
Set Type
Single Piece Item
Number of Pieces Included
1
Finish
Matte
LED/Illuminated
No
Shape
Rectangle
Description
Add an air of fashion to your room and rejuvenate the space with this asia via honolulu vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 24-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.