
Asia via Honolulu Vintage Travel Unframed Print Wall Art
Mfr # 388270
Zoro # G522889500
product price:Â $34.99
/eaKey Features
Depth
0.1 in
Shape
Rectangle
Color
Blue, Red
Finish
Matte
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
388270
Zoro #
G522889500
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
28 in
Width
20 in
Details
Shape
Rectangle
Color
Blue, Red
Finish
Matte
Set Type
Single Piece Item
Item
Wall Art
Primary Art Material
Paper
Subject
Advertisements
Art Type
Print
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
1
Material
Paper
Commercial Use
Yes
Assembly Required
No Assembly Needed
Description
This asia via honolulu vintage travel unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 28-inch H x 20-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.