
Asia via Honolulu Vintage Travel Unframed Print Wall Art
Mfr # 388271
Zoro # G722890085
product price:Â $32.99
/eaKey Features
Commercial Use
Yes
Wall Mounting Hardware Included
No
Art Type
Print
Color
Blue, Red
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
388271
Zoro #
G722890085
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
0.1 in
Length
24 in
Details
Commercial Use
Yes
Wall Mounting Hardware Included
No
Art Type
Print
Color
Blue, Red
Finish
Matte
Shape
Rectangle
LED/Illuminated
No
Number of Pieces Included
1
Subject
Advertisements
Material
Paper
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this asia via honolulu vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24-inch H x 18-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.