
Asia via Honolulu Vintage Travel Unframed Print Wall Art
Mfr # 388272
Zoro # G222887684
product price:Â $27.89
/eaKey Features
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Commercial Use
Yes
Finish
Matte
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388272
Zoro #
G222887684
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
11 in
Depth
0.1 in
Details
Item
Wall Art
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Commercial Use
Yes
Finish
Matte
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Blue, Red
Primary Art Material
Paper
LED/Illuminated
No
Subject
Advertisements
Shape
Rectangle
Art Type
Print
Material
Paper
Description
The asia via honolulu vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 11-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.