Asia Via Honolulu Vintage Travel Unframed Print Wall Art

  • Mfr # 388273

  • Zoro # G222891391


product price:  $24.99
/ea

Key Features

Subject
Advertisements
Material
Paper
Commercial Use
Yes
LED/Illuminated
No
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
388273
Zoro #
G222891391
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
0.1 in
Length
11 in

Details

Subject
Advertisements
Material
Paper
Commercial Use
Yes
LED/Illuminated
No
Number of Pieces Included
1
Set Type
Single Piece Item
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Color
Blue, Red
Finish
Matte

Description

This asia via honolulu vintage travel unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11 inches H x 8.5 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.