
At The Movies 3 White Framed Print Wall Art
Mfr # 406601
Zoro # G322889557
product price: $48.99
/eaKey Features
Wall Mounting Hardware Included
No
Shape
Square
Number of Pieces Included
1
Primary Art Material
Paper
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406601
Zoro #
G322889557
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
15 in
Details
Wall Mounting Hardware Included
No
Shape
Square
Number of Pieces Included
1
Primary Art Material
Paper
Color
Red, Orange, Cream
LED/Illuminated
No
Material
Wood Product Paper Print Uv Coating
Subject
Landscape & Nature
Art Type
Print
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Item
Wall Art
Description
This at the movies 3 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.