
At the Movies I 1 White Framed Print Wall Art
Mfr # 406598
Zoro # G222891797
product price:Â $48.99
/eaKey Features
Length
15 in
Depth
1 in
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406598
Zoro #
G222891797
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
15 in
Details
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Primary Art Material
Paper
Item
Wall Art
Number of Pieces Included
1
Color
Red, Black, Ivory
Shape
Square
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Art Type
Print
LED/Illuminated
No
Material
Wood Product Paper Print Uv Coating
Description
Unique and decorative, this at the movies i 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.