
At the Movies I 2 Black Framed Print Wall Art
Mfr # 406599
Zoro # G722889348
product price:Â $48.99
/eaKey Features
Wall Mounting Hardware Included
No
Material
Wood Product Paper Print Uv Coating
Depth
1 in
Shape
Square
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406599
Zoro #
G722889348
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
15 in
Details
Wall Mounting Hardware Included
No
Material
Wood Product Paper Print Uv Coating
Shape
Square
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Set Type
Single Piece Item
Subject
Text & Numbers
Color
Red, Black, Ivory
Number of Pieces Included
1
Art Type
Print
Primary Art Material
Paper
Description
The at the movies i 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.