
At The Movies I 3 Black Framed Print Wall Art
Mfr # 406600
Zoro # G722893987
product price:Â $52.25
/eaKey Features
Number of Pieces Included
1
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
LED/Illuminated
No
Color
Red, Black, Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406600
Zoro #
G722893987
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
15 in
Details
Number of Pieces Included
1
Set Type
Single Piece Item
Item
Wall Art
Wall Mounting Hardware Included
No
LED/Illuminated
No
Color
Red, Black, Ivory
Art Type
Print
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Shape
Square
Material
Wood Product Paper Print Uv Coating
Subject
Text & Numbers
Description
Bring some sizzle to your space with this eye-catching at the movies I 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15 inches H x 15 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.