Autumn Gold 5 Black Framed Print Wall Art
- Mfr # 404416
- Zoro # G622889462
product price:Â
$
95.69
/ea
Key Features
Number of Pieces Included
1
Color
Red, Green, Brown
Shape
Rectangle
Depth
1 in
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404416
- Zoro #
- G622889462
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Color
- Red, Green, Brown
- Shape
- Rectangle
- Item
- Wall Art
- Art Type
- Subject
- Landscape & Nature
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Material
- MDF Paper Print Texture
- Primary Art Material
- Paper
Dimensions
- Depth
- 1 in
- Length
- 26 in
- Width
- 20 in
Description
Unique and decorative, this autumn gold 5 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.