Autumn Harvest Unframed Print Kitchen Wall Art
- Mfr # 407508
- Zoro # G422894727
product price:Â
$
73.55
/ea
Key Features
Set Type
Single Piece Item
Subject Pattern
Pumpkin
Width
16 in
Art Type
Print
Primary Art Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407508
- Zoro #
- G422894727
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Subject Pattern
- Pumpkin
- Item
- Wall Art
- Art Type
- Primary Art Material
- Wood
- Assembly Required
- No Assembly Needed
- Subject
- Food & Beverage
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Material
- Wood, Print
- Shape
- Novelty
- Number of Pieces Included
- 1
- Color
- Orange, Tan, Light Orange
Dimensions
- Width
- 16 in
- Depth
- 1 in
- Length
- 20 in
Description
This autumn harvest unframed print kitchen wall art will add a beautiful decorative accent to your decor. This unique and novel shaped art will bring some dimension and artistic design to your wall. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 16-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.