Shop HOMEROOTS
See all product information
Create Account
Autumn Leaves 1 Black Framed Print Wall Art
- Mfr # 415838
- Zoro # G122893334
product price:Â
$
68.85
/ea
Key Features
Primary Art Material
Paper
Length
14 in
LED/Illuminated
No
Material
Wood/Paper
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415838
- Zoro #
- G122893334
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Material
- Wood/Paper
- Art Type
- Color
- White, Dark Brown
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Subject
- Landscape & Nature
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
Dimensions
- Length
- 14 in
- Width
- 18 in
- Depth
- 1 in
Description
Add an air of fashion to your room and rejuvenate the space with this autumn leaves 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.