Autumn On Farm 2 Black Framed Print Wall Art
- Mfr # 404562
- Zoro # G422888818
product price:Â
$
63.75
/ea
Key Features
Art Type
Print
Color
Red, Orange, Cream
Subject
Landscape & Nature
Shape
Rectangle
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404562
- Zoro #
- G422888818
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Color
- Red, Orange, Cream
- Subject
- Landscape & Nature
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Item
- Wall Art
- Primary Art Material
- Paper
- Material
- Wood Paper
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
Dimensions
- Depth
- 1 in
- Width
- 27 in
- Length
- 11 in
Description
The autumn on farm 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11 inches H x 27 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.