
Autumn The Years Last Loveliest Smile Pumpkin Shape Wall Art
Mfr # 416059
Zoro # G522894269
product price:Â $70.99
/eaKey Features
Width
17.25 in
LED/Illuminated
No
Set Type
Single Piece Item
Shape
Novelty
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416059
Zoro #
G522894269
UPC #
-
Country of Origin
United States
Dimensions
Width
17.25 in
Depth
1 in
Length
15 in
Details
LED/Illuminated
No
Set Type
Single Piece Item
Shape
Novelty
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Material
Wood, Print
Subject Pattern
Pumpkin
Subject
Food & Beverage
Number of Pieces Included
1
Primary Art Material
Wood
Art Type
Print
Item
Wall Art
Color
Light Brown, Black, White
Description
The autumn the years last loveliest smile pumpkin shape wall art is the perfect decorative accessory for your home. This unique and novel shaped art will bring some dimension and artistic design to your wall. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15 inches H x 17.25 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.