Aveta Canvas Ready to Hang Art White Floater Frame Print Wall Art

  • Mfr # 416752

  • Zoro # G222891001


product price: $651.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Canvas Fabric, Wood
Color
Blue
LED/Illuminated
No
Shape
Square
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416752
Zoro #
G222891001
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
42 in
Length
42 in

Details

Item
Wall Art
Material
Canvas Fabric, Wood
Color
Blue
LED/Illuminated
No
Shape
Square
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Primary Art Material
Canvas
Art Type
Print
Commercial Use
Yes
Number of Pieces Included
1

Description

The aveta canvas ready to hang art white floater frame print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 42-inch H x 42-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.