
Baby Carriage with Presents Hand Painted Mouth Blown Glass Ornament
Mfr # 477491
Zoro # G422895342
product price:Â $38.69
/eaKey Features
Type
Finial Ornament
Pattern
Solid
Style
Contemporary
Theme
Christmas
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477491
Zoro #
G422895342
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Length
4.75 in
Depth
2.5 in
Details
Type
Finial Ornament
Pattern
Solid
Style
Contemporary
Theme
Christmas
Outdoor Use
No
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Commercial Use
No
Color
Ivory, Red, Yellow
Number in Set
1
Occasion
Christmas
Material
Glass
Shatterproof
No
Description
A beautiful memento to gift or for your own keepsake, the Baby Carriage with Presents Hand Painted Mouth Blown Glass Ornament recalls those lovely memories. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.