
Baby Pink and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568068
Zoro # G122366364
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Height
34.3 in
Color
Baby Pink/Pink White
Material
Mesh
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568068
Zoro #
G122366364
UPC #
-
Country of Origin
China
Dimensions
Overall Height
34.3 in
Overall Width
17.9 in
Overall Depth
15.2 in
Details
Application Type
No
Color
Baby Pink/Pink White
Item
Office Chair
Material
Mesh
Assembly Required
Partial Assembly Needed
Description
This baby pink and white adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use the breathable mesh back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 34.3-inch h x 17.9-inch w x 15.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.