
Baseball A Family Tradition Black Framed Print Wall Art
Mfr # 405056
Zoro # G722892959
product price: $68.99
/eaKey Features
Subject
Text & Numbers
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405056
Zoro #
G722892959
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Depth
1 in
Details
Subject
Text & Numbers
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Item
Wall Art
Material
Wood Paper And Texture
Number of Pieces Included
1
Color
White, Light Orange
Wall Mounting Hardware Included
No
Art Type
Print
Set Type
Single Piece Item
Description
Bring some sizzle to your space with this eye-catching baseball a family tradition black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.