
Basket of Flowers 2 Black Framed Print Wall Art
Mfr # 407316
Zoro # G622891076
product price: $59.99
/eaKey Features
Set Type
Single Piece Item
Color
Light Brown, Black, White
Material
Wood Print On Paper
LED/Illuminated
No
Subject
Plants & Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407316
Zoro #
G622891076
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
15 in
Details
Set Type
Single Piece Item
Item
Wall Art
Color
Light Brown, Black, White
Material
Wood Print On Paper
LED/Illuminated
No
Subject
Plants & Flowers
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Subject Pattern
Seasonal Flowers
Shape
Rectangle
Description
Bring some sizzle to your space with this eye-catching basket of flowers 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.