
Basket of Flowers 3 Black Framed Print Wall Art
Mfr # 415958
Zoro # G922892698
product price:Â $59.99
/eaKey Features
Shape
Rectangle
Material
Wood Print On Paper
Number of Pieces Included
1
Set Type
Single Piece Item
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415958
Zoro #
G922892698
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Item
Wall Art
Shape
Rectangle
Material
Wood Print On Paper
Number of Pieces Included
1
Set Type
Single Piece Item
Art Type
Print
Assembly Required
No Assembly Needed
Color
Tan, Light Brown, White
Wall Mounting Hardware Included
No
Subject
Plants & Flowers
Primary Art Material
Paper
Subject Pattern
Seasonal Flowers
LED/Illuminated
No
Description
Add an air of fashion to your room and rejuvenate the space with this basket of flowers 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.