
Bass Fish on a Lure Hand Painted Mouth Blown Glass Ornament
Mfr # 477445
Zoro # G222892299
product price:Â $34.99
/eaKey Features
Outdoor Use
No
Width
3 in
Color
Jungle Green, Blue
Length
3 in
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477445
Zoro #
G222892299
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Depth
3 in
Details
Outdoor Use
No
Color
Jungle Green, Blue
Attachment Type
Hanging Ornament
Style
Contemporary
Type
Ball Ornament
Occasion
Christmas
Pattern
Solid
Number in Set
1
Shatterproof
No
Material
Glass
Commercial Use
No
Theme
Animal
Item
Christmas Ornaments
Description
Reminiscence on your favorite fishing trip with the Bass Fish on a Lure Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.