Be Grateful Collection 1 White Framed Print Wall Art
- Mfr # 406816
- Zoro # G922893350
product price:Â
$
63.75
/ea
Key Features
LED/Illuminated
No
Material
Wood/Paper
Assembly Required
No Assembly Needed
Art Type
Print
Subject
Text & Numbers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406816
- Zoro #
- G922893350
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Material
- Wood/Paper
- Assembly Required
- No Assembly Needed
- Art Type
- Subject
- Text & Numbers
- Set Type
- Single Piece Item
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- Color
- Black, White
- Primary Art Material
- Paper
- Shape
- Rectangle
Dimensions
- Depth
- 1 in
- Length
- 27 in
- Width
- 11 in
Description
The be grateful collection 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 11-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.