Shop HOMEROOTS
See all product information
Create Account
Be Grateful Collection 2 Black Framed Print Wall Art
- Mfr # 406817
- Zoro # G822888524
product price:Â
$
61.49
/ea
Key Features
Art Type
Print
Width
11 in
Length
27 in
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406817
- Zoro #
- G822888524
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Wall Mounting Hardware Included
- No
- Subject
- Text & Numbers
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Item
- Wall Art
- Material
- Wood/Paper
- Color
- Black, White
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Shape
- Rectangle
- Number of Pieces Included
- 1
Dimensions
- Width
- 11 in
- Length
- 27 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching be grateful collection 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 11-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.