Shop HOMEROOTS
See all product information
Create Account
Beach 3 Black Framed Print Wall Art
- Mfr # 406621
- Zoro # G222894880
product price:Â
$
49.19
/ea
Key Features
Color
Dark Gray, Ivory
Shape
Rectangle
LED/Illuminated
No
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406621
- Zoro #
- G222894880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 12 in
- Depth
- 1 in
Details
- Color
- Dark Gray, Ivory
- Shape
- Rectangle
- LED/Illuminated
- No
- Material
- Wood Product Paper Print Uv Coating
- Primary Art Material
- Paper
- Subject
- Text & Numbers
- Item
- Wall Art
- Set Type
- Single Piece Item
- Art Type
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this beach 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.