Beach House Rules White Framed Print Wall Art
- Mfr # 405462
- Zoro # G322895596
product price:Â
$
71.45
/ea
Key Features
Number of Pieces Included
1
Art Type
Print
LED/Illuminated
No
Depth
1 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405462
- Zoro #
- G322895596
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Art Type
- Item
- Wall Art
- LED/Illuminated
- No
- Color
- Brown
- Shape
- Rectangle
- Material
- Wood Product Paper Print Uv Coating
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
Dimensions
- Depth
- 1 in
- Width
- 20 in
- Length
- 11 in
Description
Add an air of fashion to your room and rejuvenate the space with this beach house rules white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Makes a great addition to your beach house. 11-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.