
Beach Memories Hand Painted Mouth Blown Glass Ornament
Mfr # 477490
Zoro # G022894684
product price: $37.69
/eaKey Features
Theme
Sports
Number in Set
1
Width
2.5 in
Pattern
Solid
Type
Finial Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477490
Zoro #
G022894684
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Length
4.75 in
Depth
2.5 in
Details
Item
Christmas Ornaments
Theme
Sports
Number in Set
1
Pattern
Solid
Type
Finial Ornament
Shatterproof
No
Style
Contemporary
Color
White, Blue, Sand
Occasion
Christmas
Commercial Use
No
Material
Glass
Outdoor Use
No
Attachment Type
Hanging Ornament
Description
Remember that special time or trip with this beautiful Beach Memories Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.