
Beauty of Your Dreams 2 Black Framed Print Wall Art
Mfr # 407673
Zoro # G622891977
product price: $59.99
/eaKey Features
Assembly Required
No Assembly Needed
Color
Blue, Green, White
Primary Art Material
Wood
Shape
Rectangle
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407673
Zoro #
G622891977
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
15 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Color
Blue, Green, White
Primary Art Material
Wood
Shape
Rectangle
Set Type
Single Piece Item
Material
Wood Print
LED/Illuminated
No
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Art Type
Print
Item
Wall Art
Description
The beauty of your dreams 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.