Beetle and Bob Baby Squid White Framed Print Wall Art
- Mfr # 404286
- Zoro # G022893694
product price:Â
$
53.99
/ea
Key Features
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Material
Wood Paper And Texture
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404286
- Zoro #
- G022893694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 14 in
- Length
- 14 in
Details
- Item
- Wall Art
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Material
- Wood Paper And Texture
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Subject
- Text & Numbers
- Art Type
- Shape
- Square
- Color
- Light Blue, Green
- Assembly Required
- No Assembly Needed
Description
Unique and decorative, this beetle and bob baby squid white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.