Zoro Homepage

Beige and Black Adjustable Height Swivel Rolling Office Chair

  • Mfr # 556768

  • Zoro # G422346431


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Color
Beige Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Depth
26 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556768
Zoro #
G422346431
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
26 in
Overall Width
26 in
Overall Height
37.4 in

Details

Color
Beige Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Office Chair
Material
Plywood, Powder Coated Steel

Description

This beige and black adjustable height swivel rolling office chair is a top performer when it comes to style and support. This chair features a steel frame to provide sturdiness when the chair is in use. To help cultivate a healthier posture, this chair lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this modern chair is just what you need to complete your office or home office. 37.40-inch h x 26.00-inch w x 26.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.