
Beige and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 571401
Zoro # G422342716
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27 in
Overall Width
25 in
Overall Height
41.3 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571401
Zoro #
G422342716
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
27 in
Overall Width
25 in
Overall Height
41.3 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Beige Black
Material
Plywood
Item
Office Chair
Description
Upgrade your workspace with this beige and black adjustable height swivel rolling office chair. The high quality steel frame and construction and add durability, strength and support to the design. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 41.30-inch h x 25.00-inch w x 27.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.