Beige and Black Solid Wood Steel And Cane Rattan Adjustable Swivel Rolling Office Chair

  • Mfr # 558360

  • Zoro # G522374594


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Overall Height
33.5 in
Overall Depth
26.5 in
Color
Black
Overall Width
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558360
Zoro #
G522374594
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.5 in
Overall Depth
26.5 in
Overall Width
22.5 in

Details

Assembly Required
Full Assembly Needed
Color
Black
Material
Solid Wood
Application Type
No
Item
Office Chair

Description

This beige and black solid wood steel and cane rattan adjustable swivel rolling office chair is a top performer when it comes to style and support. Comfort and functionality combine in this unique and stylish desk chair, complete with a black solid birch wood frame and inlaid cane rattan detailing that that instantly elevates your office space. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat and back as needed, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 33.5-inch h x 22.5-inch w x 26.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.