Beige and Black Solid Wood Steel And Cane Rattan Adjustable Swivel Rolling Office Chair

  • Mfr # 558361

  • Zoro # G222371329


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Wood
Application Type
No
Color
Black
Overall Height
33.5 in
Overall Depth
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558361
Zoro #
G222371329
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.5 in
Overall Depth
26.5 in
Overall Width
22.5 in

Details

Material
Solid Wood
Application Type
No
Color
Black
Assembly Required
Full Assembly Needed
Item
Office Chair

Description

Comfort and functionality combine in this stylish desk chair, complete with a birch solid wood frame that instantly elevates your office space. Features a heavy-duty solid wood and steel frame to provide you with years of durable use expertly crafted with a solid wood back that retains its structural integrity over years of everyday use. Height adjustable for customized comfort. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 33.5-inch h x 22.5-inch w x 26.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.