
Beige and Black Upholstered Fabric And Faux Leather Open Back Dining Arm Chair (Discontinued)
- Mfr # 544256
- Zoro # G422359035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544256
Zoro #
G422359035
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
24.81 in
Height (In.)
33.27 in
Width (In.)
20.87 in
Details
Color
Beige Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Dining Chair
Description
Out with the old and in with the new, this beige and black upholstered fabric and faux leather open back dining arm chair can perfectly suit any dining table. Complete with open back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.27-inch h x 20.87-inch w x 24.81-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.