
Beige and Black Velvet Swivel Office Chair
Mfr # 522396
Zoro # G922355513
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25.5 in
Application Type
No
Overall Width
25.5 in
Color
Beige
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522396
Zoro #
G922355513
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
25.5 in
Overall Width
25.5 in
Overall Height
31 in
Details
Application Type
No
Color
Beige
Assembly Required
Partial Assembly Needed
Item
Office Chair
Material
Velvet fabric, metal
Description
Comfort and functionality combine in this stylish Beige and Black Velvet Swivel Office Chair. The seat is height adjustable, so you can customize it how you like. Upholstered in a soft beige velvet, this chair has an open back for a modern look. Armrests are padded for maximum comfort. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 31-inch H x 25.5-inch W x 25.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.