
Beige And Brown Fabric Sleeper L Shaped Three Piece Sofa and Storage Chaise Sectional
Mfr # 564422
Zoro # G922367080
product price: $2,256.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Depth (in)
111 in
Commercial Use
No
Height (in)
40 in
Width (in)
64 in
Color
Beige Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564422
Zoro #
G922367080
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth (in)
111 in
Height (in)
40 in
Width (in)
64 in
Details
Commercial Use
No
Item
Sectional
Color
Beige Brown
Assembly Required
Partial Assembly Needed
Description
Designed for comfort and good looks, this beige and brown fabric sleeper l shaped three piece sofa and storage chaise sectional is a great option to anchor your space. This two tone sleeper sectional is upholstered in resilient 100% polyester that is a good option for families and for frequently used seating areas. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation for sleeping or resting, this sectional includes power recline, a chaise lounge, and a pull out section that can be used as a bed. In addition to the pull out bed section, the chaise lifts to reveal hidden storage, and the unit includes USB connectivity to keep you charged. 40.00-inch h x 64.00-inch w x 111.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.