Zoro Homepage

Beige and Brown Upholstered Cushion And Solid Wood Open Back Dining Arm Chair

  • Mfr # 605670

  • Zoro # G022366754


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
26 in
Assembly Required
No Assembly Needed
Application Type
No
Width (In.)
21.5 in
Height (In.)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605670
Zoro #
G022366754
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
26 in
Width (In.)
21.5 in
Height (In.)
28 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Item
Dining Chair
Color
Beige Brown

Description

Out with the old and in with the new, this beige and brown upholstered cushion and solid wood open back dining arm chair can perfectly suit any dining table. Complete with unique shaped curved open back and tapered legs, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28-inch h x 21.5-inch w x 26-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.