Shop HOMEROOTS
See all product information
Create Account
Beige And Brown Upholstered Fabric Open Back Dining Side Chair
Mfr # 605662
Zoro # G322811633
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Width (In.)
24
Depth (In.)
19-1/4
Height (In.)
35
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605662
- Zoro #
- G322811633
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 24
- Depth (In.)
- 19-1/4
- Height (In.)
- 35
Details
- Material
- Fabric
- Color
- Brown
- Finish
- Natural
- Purposeful Distressing Type
- No Distressing
- Leg Color
- Brown
- Seating Frame Material
- Metal
- Dining Chair Type
- Side Chair
- Upholstery Color
- Beige
- Number of Chairs Included
- 1
- Seat Color
- Beige
- Stackable
- No
- Wheels Included
- No
- Back Style
- Open Back
- Arms
- No
- Upholstered
- Yes
- Set
- No
- Seat Material
- Upholstery
- Leg Material
- Solid Wood
- Natural Variation Type
- No Natural Variation
- Capacity
- 350 lb
Description
Bring this comfortable beige and brown upholstered fabric open back dining side chair to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.00-inch h x 24.00-inch w x 19.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.