Beige and Gold Fabric and Wood Dining Arm Chair

  • Mfr # 605677

  • Zoro # G222811634


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Beige
Arms
Yes
Leg Color
Gold
Upholstered
Yes
Set
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605677
Zoro #
G222811634
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
34.65 in
Width (In.)
24.8 in
Depth (In.)
22.44 in

Details

Seat Color
Beige
Arms
Yes
Leg Color
Gold
Upholstered
Yes
Set
No
Color
Cream
Natural Variation Type
No Natural Variation
Purposeful Distressing Type
No Distressing
Dining Chair Type
Arm Chair
Seat Material
Upholstery
Material
Fabric
Finish
Matte
Seating Frame Material
Manufactured Wood
Upholstery Color
Beige
Capacity
175 lb
Wheels Included
No
Back Style
Solid Back
Number of Chairs Included
1
Stackable
No
Leg Material
Metal

Description

Make your dining experience the best with this beige and gold fabric and wood dining arm chair. The solid back gives this chair its unique style. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.65-inch h x 24.80-inch w x 22.44-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.