
Beige and Gold Faux Leather and Metal Partially Open Back Dining Arm Chair
Mfr # 719093
Zoro # G822811621
product price:Â $794.99
/ea
Free Shipping & Returns
Key Features
Upholstery Color
Beige
Stackable
No
Depth (In.)
23 in
Set
No
Material
Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719093
Zoro #
G822811621
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
23 in
Height (In.)
31 in
Width (In.)
25 in
Details
Upholstery Color
Beige
Stackable
No
Set
No
Material
Faux Leather
Finish
Brass
Color
Beige
Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Upholstered
Yes
Leg Material
Metal
Wheels Included
No
Dining Chair Type
Arm Chair
Back Style
Solid Back
Natural Variation Type
No Natural Variation
Leg Color
Gold
Seat Color
Beige
Number of Chairs Included
1
Arms
Yes
Capacity
300 lb
Seating Frame Material
Metal
Description
Out with the old and in with the new, this beige and gold faux leather and metal partially open back dining arm chair can perfectly suit any dining table. Complete with partially open back, this chair not only looks good but is comfortable. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.00-inch h x 25.00-inch w x 23.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.