
Beige and Shades of Pink Strips Woven Handloom Throw Blanket
Mfr # 476230
Zoro # G822884687
product price:Â $72.19
/eaKey Features
Color
Beige
Heated
No
Length
52 in
Commercial Use
No
Pattern
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476230
Zoro #
G822884687
UPC #
-
Country of Origin
India
Dimensions
Length
52 in
Size
Throw
Width
67 in
Thickness
0.5 in
Details
Color
Beige
Heated
No
Commercial Use
No
Pattern
Abstract
Item
Throws & Blankets
Contruction Technique
Quilted
Embroidered
No
Theme
No Theme
Fill Material
No fill
Back Side Color
Beige
Material
Cotton
Reversible
Yes
Description
Lightweight and cozy the Beige and Multicolored Shades of Pink Strips Woven Handloom Throw Blanket offers comfort with it's chic design. This all cotton beauty makes a great addition to your existing decor whether you wish to elevate your space by just throwing it over your sofa or wrapping yourself in it's high quality super soft material. This versatile throw has a natural sense of style in it's rich tones that undoubtedly accentuates your home. 67" x 52" x 0.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.