
Beige and Silver Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554045
Zoro # G922810555
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Headrest Included
No
Seat Width
25 in
Back Color
Natural
Solid Wood Construction
No
Frame Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554045
Zoro #
G922810555
UPC #
-
Country of Origin
China
Dimensions
Seat Width
25 in
Size
Standard
Adjustable Chair Back Height
No
Height
26 in
Seat Depth
21 in
Details
Item
Task Chair
Headrest Included
No
Back Color
Natural
Solid Wood Construction
No
Frame Color
Silver
Back Upholstery Material
Faux Leather
Includes
Arms
Seat Material
Steel
Armrest Type
Fixed
Seat Color
Beige
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Weight Capacity
250 lb
Frame Finish
Chrome
Back Angle Adjustment
No
Set
No
Description
This natural and silver adjustable height swivel rolling office chair is a top performer when it comes to style and support. This chair features a steel frame to provide sturdiness when the chair is in use. Comfortable and stylish, the durable curved faux leather back and overall chair aesthetic changes the dynamic of the room for the better. The seat is height adjustable, so you can customize it how you like. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 26-inch h x 25-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.