
Beige and Silver Upholstered and Steel Adjustable Swivel Rolling Office Chair
Mfr # 568083
Zoro # G922368926
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Material
Fabric
Overall Depth
15.7 in
Application Type
No
Color
Beige Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568083
Zoro #
G922368926
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.7 in
Overall Height
33.5 in
Overall Width
24.8 in
Details
Assembly Required
Partial Assembly Needed
Item
Office Chair
Material
Fabric
Application Type
No
Color
Beige Silver
Description
This beige and silver upholstered and steel adjustable swivel rolling office chair is a top performer when it comes to style and support. This chair features a steel frame to provide sturdiness when the chair is in use. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 33.5-inch h x 24.8-inch w x 15.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.