Zoro Homepage

Beige Boucle Upholstered King Bed Frame

  • Mfr # 606418

  • Zoro # G922366045


product price: $2,591.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
43 in
Commercial Use
Yes
Overall Width
88 in
Overall Length
92 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606418
Zoro #
G922366045
UPC #
-
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Width
88 in
Overall Length
92 in

Details

Commercial Use
Yes
Color
Beige
Item
Standard Bed
Material
MDF
Assembly Required
Partial Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this beige boucle king bed frame. This fully upholstered bed frame is covered in a cozy soft and textural beige boucle with a split headboard design that brings a unique and special touch to your room. . Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 43-inch h x 88-inch w x 92-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.