
Beige Italian Leather Modular L Shaped Eight Piece Corner Sectional With Console
Mfr # 534850
Zoro # G522352110
product price: $10,956.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
151 in
Assembly Required
Partial Assembly Needed
Height (in)
39 in
Commercial Use
No
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534850
Zoro #
G522352110
UPC #
-
Country of Origin
China
Dimensions
Width (in)
151 in
Height (in)
39 in
Depth (in)
123 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Beige
Item
Sectional
Description
An interior designer's dream, this buttery soft high-grade leather beige italian leather modular l shaped eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 151-inch w x 123-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.