Zoro Homepage

Beige Italian Leather Modular L Shaped Six Piece Corner Sectional With Console

  • Mfr # 534847

  • Zoro # G722343611


product price: $8,986.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
110 in
Height (in)
39 in
Commercial Use
No
Color
Beige
Depth (in)
123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534847
Zoro #
G722343611
UPC #
-
Country of Origin
China

Dimensions

Width (in)
110 in
Height (in)
39 in
Depth (in)
123 in

Details

Commercial Use
No
Item
Sectional
Color
Beige
Assembly Required
Partial Assembly Needed

Description

Take your relaxation to the next level with this super soft and comfortable beige italian leather modular l shaped six piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch h x 110-inch w x 123-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.