Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Italian Leather Power Reclining Curved Seven Piece Corner Sectional With Console
- Mfr # 544979
- Zoro # G223439684
product price:Â
$
14,985.99
/ea
Key Features
Upholstery Color
Beige
Sectional Orientation
Reversible
Color
Silver
Depth
125 in
Number of Pieces
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544979
- Zoro #
- G223439684
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Beige
- Sectional Orientation
- Reversible
- Item
- Sectionals
- Color
- Silver
- Number of Pieces
- 7
- Recline
- Yes
- Upholstery Material
- Italian Leather
- Assembly Required
- Partial Assembly Needed
- Sectional Type
- Corner Sectional
- Sectional Design
- Reclining
- Shape
- Curved
- Reclining Type
- Power - Push Button
- Material
- Stainless Steel
- Capacity
- 7
- Finish
- Unfinished
- Style
- Transitional
- Hand Crafted
- No
Dimensions
- Depth
- 125 in
- Length
- 39 in
- Width
- 152 in
Description
An interior designer's dream, this buttery soft high-grade leather beige italian leather power reclining curved seven piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 152.00-inch w x 125.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.