Zoro Homepage

Beige Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console

  • Mfr # 632575

  • Zoro # G022349214


product price: $11,111.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Beige
Width (in)
161 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Height (in)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632575
Zoro #
G022349214
UPC #
-
Country of Origin
China

Dimensions

Width (in)
161 in
Height (in)
39 in
Depth (in)
85 in

Details

Color
Beige
Assembly Required
Partial Assembly Needed
Item
Sectional
Commercial Use
Yes

Description

Superior construction from fabulously soft and high-grade leather gives this beige italian leather power reclining u shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 161.00-inch w x 85.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.