
Beige Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
Mfr # 634675
Zoro # G422359240
product price: $11,347.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
82.5 in
Width (in)
172 in
Commercial Use
Yes
Height (in)
39 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634675
Zoro #
G422359240
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
82.5 in
Width (in)
172 in
Height (in)
39 in
Details
Commercial Use
Yes
Color
Beige
Assembly Required
Partial Assembly Needed
Item
Sectional
Description
An interior designer's dream, this buttery soft high-grade leather beige Italian leather power reclining u shaped eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes two power recliners and lots convenient amenities. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 82.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.